32 oz. Pipe Lubricant in Amber
32 oz. Pipe Lubricant in Amber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dissolves in hot water
- Adheres to wet and dry surfaces
- Non-toxic, soft, paste like material for lubricating bell joint pipe gaskets
- Will not deteriorate natural or synthetic rubber
- Will not support bacteria
Specifications
- Application:
- Pipe Gasket
- Color Finish Name:
- Amber
- Height:
- 4-3/5
- Length:
- 4-1/2
- Material:
- Mineral
- Material Type:
- Sodium, Potassium
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Pipe Lubricant
- Size:
- 32 oz
- Temperature Range:
- -10 to 150 Deg F
- UPC:
- 038753306001
- Width:
- 4-1/2