32 oz PVC Clear Primer
32 oz PVC Clear Primer
Product Details
Product Details
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
- Ideal for use in cold weather applications
- Clear in color, will not stain most surfaces
Documents
Specifications
- ASTM:
- ASTM F-656
- Application:
- Industrial
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 038753307749