32 oz. Medium Bodied Fast Set Clear PVC Pipe Cement, California Compliant

You last purchased this on
 
Oatey®

32 oz. Medium Bodied Fast Set Clear PVC Pipe Cement, California Compliant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

32 oz. Medium Bodied Fast Set Clear PVC Pipe Cement, California Compliant

  • Fast #
  • Part #O31020V
  • Item #9932581
  • Manufacturer Part #31020V
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For DWV, pressure pipe, potable water and electrical applications
  • Easy-to-apply medium body has excellent gap filling properties
  • Clear cement solvent welds PVC pipe and fittings, dauber included
  • Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
  • All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • Please refer to the Oatey® limited warranty for warranty details
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Color:
Clear
Color Finish Name:
Clear
Depth:
4-1/4 in
Height:
5-1/4 in
IAPMO Listed -:
Yes
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
Plastic
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz