32 oz. Fast Set Blue PVC Pipe Cement
Rain-R-Shine® 32 oz. Fast Set Blue PVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. Diameter with interference fit
- Formulated for quick pressurization and wet conditions
- No primer needed where local code permits
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Rain-R-Shine®
- Color:
- Blue
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 038753308944