This product requires certification to purchase.

32 oz. Special Medium Milky Clear ABS Pipe Cement

Oatey®

32 oz. Special Medium Milky Clear ABS Pipe Cement

  • Fast #
  • Part #O30923
  • Item #105626
  • Manufacturer Part #30923
5 out of 5 Customer Rating
Brand image
Oatey®

32 oz. Special Medium Milky Clear ABS Pipe Cement

  • Fast #
  • Part #O30923
  • Item #105626
  • Manufacturer Part #30923
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Formulated to eliminate the clean-up problems associated with black ABS cements
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • Meets ASTM D2235
  • Requires Certification
Dimensions & Measurements
Size
32 oz
Characteristics & Features
Color
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Set Time
Fast Set
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
40
Warranty & Product Information
ASTM
Yes
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
ABS
SCAQMD Compliant
Yes
UPC
038753309231