3/4 in. Copper MIPT Water Hammer Arrestor
3/4 in. Copper MIPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Try Oatley Quiet Pipes® Hammer Arrestors to help solve current and potential water hammer problems
- Helps reduce water line noise from loud hammering valves
- When a valve is closed abruptly, the water moves into the pressurized chamber of the hammer and the water pressure is absorbed to prevent banging within the pipeline
- 3/4 in MIP connection.
- Water hammer arrestor with shock-absorbing chamber.
- Helps reduce water line noise from loud hammering valves.
- May be installed on a hot or cold water valve in any direction.
- Shock-absorbing chamber reduces the banging noise from water line vibrations.
- Protects plumbing appliances and fixtures from the effects of water hammer and helps extend the life of your valves.
- Can be installed horizontally, vertically and in any position in between.
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- Material Type:
- NBR, Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753344843