This product requires certification to purchase.

3/4 in. Dauber For 8 Oz. Cans

Oatey®

3/4 in. Dauber For 8 Oz. Cans

  • Fast #
  • Part #O31309
  • Item #65068
  • Manufacturer Part #31309
4.6 out of 5 Customer Rating
Brand image
Oatey®

3/4 in. Dauber For 8 Oz. Cans

  • Fast #
  • Part #O31309
  • Item #65068
  • Manufacturer Part #31309
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 8928
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8 oz. Replacement dauber cap with polyethylene liner for PVC/CPVC cement
  • Tin plated stem
  • 3/4 in. dauber
  • Requires Certification

Specifications

Application:
CPVC, PVC, ABS
Height:
3 in
Length:
4 in
Material:
Plastic
Product Type:
Dauber
Size:
8 oz
UPC:
038753313092
Width:
3-1/4 in