3/4 in. Metal and Polypropylene Pipe Clamp
3/4 in. Metal and Polypropylene Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 22500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduces water line noise and vibration when running water lines through metal studs
- Hand-tighten into place
- 1/2 in size has 1/4 in and 3/8 in holes
- Use on 18 gauge or lighter weight metal studs
- No corrosion - made of durable polypropylene
- Can be used on hydronic systems
- Tabs for easy adjustment
Documents
Specifications
- Application:
- Hydronic Heating, Pipe Support
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-3/4
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1/2
- IAPMO Listed:
- Yes
- Material:
- Metal, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- UPC:
- 038753338576
- Weight:
- 0.1
- Width:
- 1-3/4