3/4 in. x 10 ft. 24 ga Copper Plated Steel Hanger Strap
3/4 in. x 10 ft. 24 ga Copper Plated Steel Hanger Strap
Product Details
Product Details
- Available in 24 and 28 gauge steel
Documents
Specifications
- Coating:
- Copper Plated
- FM Approved:
- No
- Gauge (metal):
- 24
- IAPMO Listed:
- No
- Length:
- 10
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Hanger Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 038753339184
- Width:
- 3/4