This product requires certification to purchase.

3/4 in. x 50 ft. Plastic Hanger Strap

Oatey®

3/4 in. x 50 ft. Plastic Hanger Strap

  • Fast #
  • Part #O33926
  • Item #143623
  • Manufacturer Part #33926
4.8 out of 5 Customer Rating
Brand image
Oatey®

3/4 in. x 50 ft. Plastic Hanger Strap

  • Fast #
  • Part #O33926
  • Item #143623
  • Manufacturer Part #33926
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plastic Hanger Strap is used to hang pipe from joists or rafters
  • Nail holes are 1/8" in diameter and spaced 3/4" apart
  • Non-corrosive, non-conductive, polyethylene
  • Fast and economical
  • Quick and inexpensive way to hang pipe from joists or rafters; Strap has alternating (1/4 in. and 1/2 in. Dia) nail holes
  • Rigorously tested and proven to last in many conditions
  • Flexible and easy to work with
  • Requires Certification

Specifications

Application:
Support
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
3/4 in
Length:
50
Material:
Plastic
Material Type:
Polypropylene
Origin:
Domestic
Product Type:
Hanger Strap
UPC:
038753339269
Work Load Limit:
20