360 x 1-1/2 in. 10 yd Open Mesh Sand Cloth
360 x 1-1/2 in. 10 yd Open Mesh Sand Cloth
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 182 grit abrasive
- Cleans, polishes and deburrs copper pipe and fittings
- Resists corrosion
- For wet and dry copper piping
- Use prior to soldering
- Self dispensing package
Documents
Specifications
- Application:
- Polishing, Finishing, Deburring
- Depth:
- 4-1/4 in
- Length:
- 360 in
- Material:
- Aluminum Oxide
- Product Type:
- Sand Cloth
- Size:
- 30 ft
- UPC:
- 038753313214
- Width:
- 1-1/2 in