3/8 in. 30 in. Supply Tube in Grey
3/8 in. 30 in. Supply Tube in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water supply riser connects faucet to shut-off valve
- For use with 3/8 in. connection to stop valve
- 3/8 in. compression connection to faucet
- 30 in. length
- Rigid tube is bendable to be easily configured to desired shape
- Can be cut to desired size for a clean aesthetic
- Fast and easy to install
- Made of PEX
- Certified to meet NSF/ANSI/CAN 61: Q less than (or equal) 0.5 lead requirements
- Meets performance requirements of ASME A112186, ASTM F876 and ASTM F877
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.6
- ASTM:
- ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B125.6
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connection 2:
- Barbed
- End Connections:
- MIPT x Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Length:
- 16-1/4 in
- Material:
- Plastic
- Material Type:
- PEX
- NSF:
- NSF 61-2021, NSF 372-2022
- NSF Certified:
- Yes
- Rigid:
- Yes
- UPC:
- 038753343136
- Water Supply Connector Type:
- Sink