4-1/4 in. Snap-Tite Shower Strainer in Brushed Gold
4-1/4 in. Snap-Tite Shower Strainer in Brushed Gold
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Round snap-in shower strainer
- For use with a 4-1/4 in. round drain top
- Brushed gold finish to match existing fixtures and décor
- Finish holds up to household chemicals
- Made of durable stainless steel material
- Replacement strainer helps keep drain clear of unwanted items to keep it flowing freely with fewer clogs
- To remove, weave a string or wire through strainer and pull straight up
- Compatible with Oatey 101BR, 101PNC, 101NPT, 101PS, 102, 103, 131 and 140 NC Series shower drains
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 5-13/100 in
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- Fits Pipe Size:
- 4-1/2 in
- Grate Style:
- Snap-In
- Material:
- Stainless Steel
- Material Type:
- 307
- Outlet Type:
- Snap-in
- Shape:
- Round
- Strainer Size:
- 5-13/100 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- Type:
- O42360
- UPC:
- 038753395036
- Width:
- 5-13/100 in