4 in. A Level Fit Flange with Cap
4 in. A Level Fit Flange with Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides added strength and cracking resistance
- Can be rotated to allow precise alignment of bolts and screws
Documents
Specifications
- Application:
- Flanges
- Fits Pipe Size:
- 4 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in
- UPC:
- 038753435121
- Width:
- 7-1/4 in