4 in. Closet Spacer in White
4 in. Closet Spacer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FOAM CLOSET SPACER 4 X 4 IN.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 in
- Product Type:
- Closet Spacer
- UPC:
- 038753387116