4 in. Offset Metal Ring
4 in. Offset Metal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240Product Details
Product Details
- Solvent welds inside of 4" or over 3" ABS Sch. 40 DWV pipe
- 1.42" offset allows a margin of error for drain pipe/flange alignment; Durable metal ring; ABS plastic, 6 mounting locations
- UPC Listed
- Metal ring can be rotated to allow precise alignment of bolts and screws
- 6 screw holes to secure flange to the floor
- UPC and ASTM D2661 listed
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 038753435008