4 in. Hub Plastic Stainless Steel General Purpose Drain
4 in. Hub Plastic Stainless Steel General Purpose Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey 4" Hub PVC General Puprose Drains feature a barrel assembly that is completely adjustable to meet the finished floor height
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 038753721194