4 in. Plastic Roof Drain
78000 Series 4 in. Plastic Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey Roof Drain offers superior drainage with robust debris protection.
- Designed to drain rainwater from a flat roof.
- PVC roof drain fits 4" pipe, features cast iron dome.
- Twist and lock feature for easy and secure clamping of the dam collar.
- Five anchor positions on base to ensure secure install.
- Under deck mounting kit for added strength in securing roof drain.
- Drains comply with IAPMO Property Standard 47-99.
- UPC listed
Documents
Specifications
- ASTM:
- ASTM D-2665
- Collection:
- 78000 Series
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 12
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- Socket Weld
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753780443