4 in. Spigot Fit Closet Flange
4 in. Spigot Fit Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Spigot Fit Closet Flange quickly and easily connects a water closet outlet to a plumbing system and sits flush with the floor.
- For use in hub-end of fitting
- Fits inside of 3 in. ABS fitting
Documents
Specifications
- Application:
- Flanges
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Height:
- 1/4
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 in
- UPC:
- 038753435879
- Width:
- 5-1/4