4 in. Swab Application for 6 in. Pipe Wide Gallon
4 in. Swab Application for 6 in. Pipe Wide Gallon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 768-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used on gallon cement or primer cans for application
- Fits wide mouth sizes
- 4 in. in length
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- Application:
- All Purpose
- Height:
- 14
- Length:
- 14
- Product Type:
- Applicator
- Size:
- 1 gal
- UPC:
- 038753303567
- Width:
- 3