4 in. ABS Knockout Test Cap in White
4 in. ABS Knockout Test Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 2700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey Knock-Out Test Caps deep design provides strong, leak-free connection, while “tab” feature keeps hands free from solvent cement.
- ABS material, white in color, 4 inch diameter.
- Oatey Knock-Out Test Caps are a solvent weld test cap designed for use on Schedule 40 ABS or PVC DWV piping for testing up to 17 PSI or 40 feet head pressure.
- Knock-Out center of test cap can be removed with tab to prevent possible blockage in piping.
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Knockout Test Cap
- Material:
- Plastic
- Material Type:
- ABS DWV
- Origin:
- Domestic
- UPC:
- 038753391038