4 in. Brass Cleanout
4 in. Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2" countersunk and tapped
- 2" countersunk and tapped
- 2-1/2" countersunk and tapped
- 3" countersunk and tapped.
- 3 1/2" countersunk and tapped.
- 4" countersunk and tapped.
Specifications
- Cover Shape:
- Round
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753427454