4 in. Cast Iron Closet Flange
4 in. Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Cast Iron Closet Flange are designed for use on plastic or heavy weight, no hub or service weight soil pipe.
- Complete with body, brass ring, bolts and gasket
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Flanges
- Closet Flange Connection Type:
- No Caulk
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in
- Test Cap Included:
- No
- UPC:
- 038753422558
- Width:
- 6-3/4 in