4 in. Plastic ABS Closet Flange
4 in. Plastic ABS Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540Product Details
Product Details
- Over 4 in. pipe fit ABS level-fit toilet flange
- Stainless steel ring has patented bolt slot shelfs to stabilize bolts and eliminate bolt fall through
- 6 screw holes are designed to meet any toilet installation type and provide secure attachment to floor
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Solvent Weld
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 2-3/10
- IAPMO Listed:
- Yes
- Length:
- 8
- Material:
- Plastic, Stainless Steel
- Material Type:
- 400, ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 038753434988
- WaterSense Labeled:
- No
- Width:
- 4