4 in. Plastic Closet Flange
4 in. Plastic Closet Flange
Product Details
Product Details
- 3" or 4" flange solvent welds inside of 4" or over 3" Sch. 40 DWV pipe
- 4" flange solvent welds over 4" Sch. 40 DWV pipe
- Metal ring has patented bolt slot shelfs to eliminate bolt fall through
- 6 screw holes are designed to meet any toilet installation type and provide secure attachment to floor
- Can be rotated to allow precise alignment of bolts and screws
- Toilet flange sits flush on floor
- Covered under Oatey® limited warranty
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Hub
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-1/50
- Diameter - Inside 1:
- 4-47/50
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 2-1/25
- IAPMO Listed:
- No
- Material:
- Plastic, Metal
- Material Type:
- PVC
- Schedule Class:
- 40
- Size:
- 4 in
- Test Cap Included:
- No
- UPC:
- 038753435213
- Width:
- 7