4 in. Plastic J Hook
4 in. Plastic J Hook
Product Details
Product Details
- Pre-loaded nails in stem
- Diagonal nail path for use in tight applications
- Locking finger for tight hold at any angle, including inverted
- Additional holes allow securing with cable ties or other fasteners
- Made of black and white ABS
- Temperature range: -40°F - 180°F
- UPC listed
Specifications
- Application:
- Support
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Height:
- 1 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- J Hook
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753337586