4 in. Plastic PVC Closet Flange
4 in. Plastic PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Level Fit™ offset toilet flange with plastic ring
- Fits over 4 in. PVC Sch. 40 DWV pipe
- 4 in. offset allows a margin of error for drain pipe/toilet flange alignment
- Toilet flange sits flush on floor
- Includes 4 mounting slots
- 4 screw holes designed to meet any installation type and provide secure attachment to floor
- Integrated plastic ring
- UPC and ASTM D2665 listed
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-2665
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 038753436210
- WaterSense Labeled:
- No