4 in. Rubber Roof Flashing
4 in. Rubber Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 864-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Use as a protective water shield (slides down over pipe)
- Rated 180°F continuous heat and approved for Type B installations
- No caulking needed
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Diameter:
- 4
- Roof Flashing Material:
- Rubber
- UPC:
- 038753142081