4 in. Solvent Weld Black General Purpose Drain
4 in. Solvent Weld Black General Purpose Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1944Product Details
Product Details
- ABS snap-in floor drain
- Plastic snap-in drain can be inserted into ABS Sch. 40 DWV pipe
- Plastic snap-in drain can be solvent welded into ABS Sch. 40 DWV pipe
Documents
Specifications
- Adjustable:
- Yes
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- ABS
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 4-49/100 in
- Grate Shape:
- Round
- Outlet Type:
- Solvent Weld
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753435688