4 in. Solvent Weld Plastic White Floor Drain
4 in. Solvent Weld Plastic White Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1944-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece design does not allow removal of the cover
- Plastic snap-in drain can be solvent welded into PVC Sch. 40 DWV pipe
- Fits 4 in drain
- Incorporates a 4-1/2 in strainer
- Designed for drainage in areas that don't require a waterproofing membrane
- Can also be used as a vent stack or air inlet strainer
- 1-piece design prevents the cover from being removed
- For use with specialty drains
- Easy to install
- Durable construction
Documents
Specifications
- Drain Base Height:
- 1-18/25 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-49/100 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Shape:
- Round
- Outlet Type:
- Solvent Weld
- UPC:
- 038753435695