4 oz. Extra Special Medium Black ABS Pipe Cement
4 oz. Extra Special Medium Black ABS Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended application temperature 40° F to 110° F/ 4° C to 43° C
- For all non-pressure applications in hot and arid climates
- Medium viscosity easily fills gaps and provides more working time
Specifications
- ASTM:
- ASTM D-2235
- Color:
- Black
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz
- UPC:
- 038753309163