4 oz. All-Purpose ABS, PVC and CPVC Clear Pipe Cement
4 oz. All-Purpose ABS, PVC and CPVC Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Recommended for potable water, pressure pipe, conduit and DWV applications
- For use on all schedules and classes of ABS, PVC and CPVC pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Meets ASTM Standard D2564, D2235, F493
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ASTM:
- ASTM D-2235, ASTM D-2564, ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- All Purpose
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 4 oz
- Temperature Range:
- 40 to 110 Deg F
- UPC:
- 038753308180