4 oz. Heavy Duty Medium Set Clear PVC Pipe Cement
4 oz. Heavy Duty Medium Set Clear PVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Thicker formula fills gaps for strong bond and easy application
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Medium Set
- Size:
- 4 oz
- UPC:
- 038753308500