4 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement
4 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for residential and commercial hot and cold water systems up to 200°F / 93°C
- For use on all schedules and classes of CPVC pipe and fittings up to 6 in. diameter with interference fit
- Approved for Corzan® CPVC Piping Systems, Corzan is a registered trademark of The Lubrizol Corporation
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Meets ASTM Standard F493
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Color:
- Orange
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- -15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz
- UPC:
- 038753311289