4 oz.PVC Clear Cleaner
4 oz.PVC Clear Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast acting cleaner removes surface dirt, grease and grime
- For use on all schedules and diameters
- Flows freely and evaporates quickly
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- Product Type:
- Cleaner
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz
- UPC:
- 038753307794