This product requires certification to purchase.

4 oz. Medium Bodied Fast Set Clear PVC Pipe Cement

Oatey®

4 oz. Medium Bodied Fast Set Clear PVC Pipe Cement

  • Fast #
  • Part #O31017
  • Item #4867
  • Manufacturer Part #31017
4.8 out of 5 Customer Rating
Brand image
Oatey®

4 oz. Medium Bodied Fast Set Clear PVC Pipe Cement

  • Fast #
  • Part #O31017
  • Item #4867
  • Manufacturer Part #31017
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Recommended for potable water, pressure pipe, conduit and DWV applications
  • For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2564
Color:
Clear
Maximum Temperature:
110
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
No
Set Time:
Fast Set
Size:
4 oz
UPC:
038753310176