This product requires certification to purchase.

4 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement

Oatey®

4 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement

  • Fast #
  • Part #O31128
  • Item #3726
  • Manufacturer Part #31128
3.1 out of 5 Customer Rating
Brand image
Oatey®

4 oz. Medium Bodied Fast Set Orange CPVC Pipe Cement

  • Fast #
  • Part #O31128
  • Item #3726
  • Manufacturer Part #31128
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Recommended for residential and commercial hot and cold water systems up to 200°F / 93°C
  • For use on all schedules and classes of CPVC pipe and fittings up to 6 in. diameter with interference fit
  • Approved for Corzan® CPVC Piping Systems, Corzan is a registered trademark of The Lubrizol Corporation
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard F493
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Documents

Dimensions & Measurements
Size
4 oz
Characteristics & Features
Color
Orange
Set Time
Fast Set
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
-15
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM F-493
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
CPVC
SCAQMD Compliant
Yes
UPC
038753311289