4X50 FT GRAY PVC SHWR PAN LNR
4X50 FT GRAY PVC SHWR PAN LNR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Ready to use waterproofing membrade for tile showers or other concealed waterproofing applications
- Made of durable flexible PVC
- Liner marked in 6-in increments for ease of measuring and trimming
- Superior cold weather characteristics
Specifications
- ASTM:
- ASTM D-4551
- IAPMO Listed:
- Yes
- Length:
- 50
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in x 50 in
- Thickness:
- 40 mil
- Type:
- O41596
- UPC:
- 038753415963
- Width:
- 4