5/8 x 18 in. Steel Bar
5/8 x 18 in. Steel Bar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® hyco bar is ideal for bracing pipe across a stud
Documents
Specifications
- Application:
- Support
- Coating:
- Galvanized
- Depth:
- 20 in
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Bar
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 038753339825
- Width:
- 1-3/4 in