This product requires certification to purchase.

5-1/2 x 5 x 2-1/2 in. Face Plate

Oatey®

5-1/2 x 5 x 2-1/2 in. Face Plate

  • Fast #
  • Part #O38686
  • Item #842498
  • Manufacturer Part #38686
5 out of 5 Customer Rating
Brand image
Oatey®

5-1/2 x 5 x 2-1/2 in. Face Plate

  • Fast #
  • Part #O38686
  • Item #842498
  • Manufacturer Part #38686
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Oatey® Metal Ice Maker Valves can be used in commercial or residential applications that require supply valves recessed into the wall.
  • Nailplate support brackets
  • Box Dimensions: 5-1/2"W x 5"H x 2-1/2"D
  • Requires Certification

Documents


Specifications

Box Material:
Stainless Steel
Depth:
2-1/2
Fire Rated:
No
Height:
6-3/4
Overall Box Size:
5-1/2 in x 5 in x 2-1/2 in
UPC:
038753386867
Water Hammer Arrestor Included:
No
Width:
6-3/4