Ice Maker Outlet Box Faceplate
Fire-Rated Ice Maker Outlet Box Faceplate
Product Details
Product Details
- Oatey® Fire-Rated Ice Maker Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.
- Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
- Adjustable metal mounting brackets
Specifications
- Box Material:
- High Impact Polystyrene
- Collection:
- Fire-Rated
- Depth:
- 3-3/4
- Fire Rated:
- Yes
- Height:
- 8-1/16
- NSF Certified:
- No
- Overall Box Size:
- 5-9/10 in x 5-4/5 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UPC:
- 038753384979
- Water Hammer Arrestor Included:
- No
- Width:
- 8-1/8