5 Gallon Pipe LUB
5 Gallon Pipe LUB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® All Purpose Pipe Lubricant is used for assembling pipelines including cast iron, concrete, plastic and clay pipe. Pipe Lubricant is a mixed fatty acid soap dispersed in glycols and water solvents with a clay pigment filler.
- Pipe Lubricant can be applied from –10° F to 150° F. It will not deteriorate natural or synthetic rubber, plastic gaskets or cast iron pipe. Pipe Lubricant contains no petroleum oils or phosphates and will not support bacterial growth.
Specifications
- Application:
- Lubricants
- Height:
- 15 in
- Product Type:
- Lubricant
- Size:
- 5 gal
- UPC:
- 038753306056