5 in. Round Nickel Grate, Square Ring and Plastic Barrel
5 in. Round Nickel Grate, Square Ring and Plastic Barrel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Barrel length allows for 1 3/4" height adjustment
- Barrel threads are 3 1/2" IPS
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 5 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- UPC:
- 038753720708