5 lb. Silver Wire Solder
5 lb. Silver Wire Solder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480Product Details
Product Details
- Copper, bismuth, tin and silver alloy
- 420°F - 460°F melting range
- Meets ASTM Standard B32 and the requirements of the Safe Water Drinking Act
- 5 lb.
- Silver lead-free plumbing wire solder.
- Formulated for plumbing/potable water line applications.
- 0.117 in gauge.
- Unlimited shelf life.
- Not recommended for use on aluminum.
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ASTM:
- ASTM B-32
- Application:
- Portable Water Lines
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Melting Temperature:
- 420 F - 460 F
- Product Type:
- Wire Solder
- Size:
- 5 lb
- Solder Material:
- Silver
- UPC:
- 038753230023