3 X 4 AIR Admittance Valve With Schedule 40 PVC Adapter
500 DFU Sure-Vent™ 3 X 4 AIR Admittance Valve With Schedule 40 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One size approved to handle up to 2 in vent pipe
- For use as a secondary vent
- Opens/closes as needed by building’s plumbing system
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051
- Adaptor Material:
- PVC
- Collection:
- 500 DFU Sure-Vent™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 7-23/100
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Type:
- RMB4TCB
- UPC:
- 038753392233