This product requires certification to purchase.

6 in. 18 ga Stud Guard

Oatey®

6 in. 18 ga Stud Guard

  • Fast #
  • Part #O33919
  • Item #928527
  • Manufacturer Part #33919
3.2 out of 5 Customer Rating
Brand image
Oatey®

6 in. 18 ga Stud Guard

  • Fast #
  • Part #O33919
  • Item #928527
  • Manufacturer Part #33919
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 12800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® Stud Guards and FHA Plates provide protection for pipes and wiring installations.
  • Made of 18 gauge steel
  • Requires Certification

Documents


Specifications

Diameter:
1-1/2 in
Gauge (metal):
18 ga
Height:
6 in
Length:
6 in
Material:
Steel
Product Type:
Stud Guard
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
038753339191
Width:
1-1/2 in