1/4-Turn F1960 PEX Low Lead Ice Maker Supply Box, Contractor Pack
1/4-Turn F1960 PEX Low Lead Ice Maker Supply Box, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 support brackets
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
- Valves comply with requirements of NSF 61, section 9
- Available in several box and valve configurations
- Box dimensions: 6 in. W x 6 in. H x 3-3/8 in. D
- Faceplate dimensions: 8-1/4 in. W x 8-1/4 in. H
- Connects to PEX supply line with F1960 cold expansion connection
- Square 6x6 icemaker outlet box
Specifications
- Box Material:
- High Impact Polystyrene
- Depth:
- 3-1/2
- Fire Rated:
- No
- Height:
- 6
- Length:
- 6
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 6 in x 6-21/50 in x 6 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- UPC:
- 038753386263
- Water Hammer Arrestor Included:
- No
- Width:
- 6-21/50