7-1/2 in. Washing Machine Supply Box with Copper Connection with Boiler Drain
Quadtro® 7-1/2 in. Washing Machine Supply Box with Copper Connection with Boiler Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A singular solution that benefits each level of the supply chain
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Quadtro®
- Depth:
- 3-5/8 in
- Height:
- 7-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Copper
- UPC:
- 038753385549
- Water Hammer Arrestor Included:
- No
- Width:
- 3-3/4 in