7-3/4 in. Supply Box Faceplate
7-3/4 in. Supply Box Faceplate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal faceplate
- Nailplate support brackets
- Box Dimensions: 5-1/2"W x 5"H x 2-1/2"D
Specifications
- Box Material:
- Stainless Steel
- Depth:
- 2-1/2
- Fire Rated:
- No
- Height:
- 6-3/4
- NSF Certified:
- No
- Overall Box Size:
- 5-1/2 in x 5 in x 2-1/2 in
- UL Listed:
- No
- UPC:
- 038753389752
- Water Hammer Arrestor Included:
- No
- Width:
- 6-3/4