4 in. Hub Plastic Cleanout
74000 Series 4 in. Hub Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Collection:
- 74000 Series
- Cover Material:
- Brass
- Cover Shape:
- Round
- Diameter:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753741390